missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Transfer Pipette, Natural

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.
45.70 € - 122.00 €
Specifications
Calibrated | No |
---|---|
Diameter (English) Outer | 0.50 in. |
Diameter (Metric) Outer | 1.27 cm |
Material | Polyethylene |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Packaging Type | Price | Quantity & Availability | |||||
16330736
![]() |
Heathrow Scientific
HS206371A |
1 mL | Bulk |
50.95 €
Pack of 500 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
16340736
![]() |
Heathrow Scientific
HS206371B |
1 mL | 20/Bag |
72.00 €
Pack of 500 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
16350736
![]() |
Heathrow Scientific
HS206371C |
1 mL | Individual Wrap |
119.00 €
Pack of 500 |
Estimated Shipment: 19-06-2025
Log in to see stock. |
|||||
16360736
![]() |
Heathrow Scientific
HS206372A |
2 mL | Bulk |
45.70 €
Pack of 500 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
16370736
![]() |
Heathrow Scientific
HS206372B |
2 mL | 20/Bag |
72.00 €
Pack of 500 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
16380736
![]() |
Heathrow Scientific
HS206372C |
2 mL | Individual Wrap |
119.00 €
Pack of 500 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
16390736
![]() |
Heathrow Scientific
HS206373A |
3 mL | Bulk |
59.50 €
Pack of 500 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
16300746
![]() |
Heathrow Scientific
HS206373B |
3 mL | 20/Bag |
88.55 €
Pack of 500 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
16310746
![]() |
Heathrow Scientific
HS206373C |
3 mL | Individual Wrap |
122.00 €
Pack of 500 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
Description
- Graduated
- Disposable
- No. Channels: Four
- Timing Capacity: 24 hr.
- Count Direction: Up/Down
Specifications
No | |
1.27 cm | |
Yes |
0.50 in. | |
Polyethylene | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific Transfer Pipette, Natural