missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Transfer Pipette, Natural

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.
Brand: Heathrow Scientific HS206372A
This item is not returnable.
View return policy
Description
- Graduated
- Disposable
- No. Channels: Four
- Timing Capacity: 24 hr.
- Count Direction: Up/Down
Specifications
No | |
1.27 cm | |
Non-sterile | |
6.10 in. | |
Natural | |
15.50 cm |
0.50 in. | |
Polyethylene | |
Yes | |
Bulk | |
2 mL | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific Transfer Pipette, Natural > 2 mL; Bulk
Spot an opportunity for improvement?Share a Content Correction