missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Transfer Pump from Can
This transfer pump, to be mounted on a 5 L can, delivers a quantity of 20 mL.
Brand: Christeyns™ 441838
This item is not returnable.
View return policy
Description
- Fits bottles up to 6.25 in. in diameter
- Delivers 20 mL actuations
Specifications
Dosing Pump | |
Bottles up to 6.25 in. dia. | |
Screw Mount | |
Top Loading |
Natural | |
Plastic | |
1 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Christeyns™ Transfer Pump from Can > Transfer Pump from Can; Material: Plastic
Spot an opportunity for improvement?Share a Content Correction