missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ White Luxury Foam Hand Cleanser Dispenser

Ideal for the smallest of washrooms. White Luxury Foam Hand Cleanser Dispenser is a compact hand hygiene bundle that provides a space saving solution.

Brand:  Kimberly-Clark Professional™ 6982

11.20 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 12638355

  • 29.25 € / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Delivers the Ideal amount of soap for one hand wash each time
  • High capacity foam with up to 500 shots per re-fill
  • Easy to keep clean with no dirt or dust traps
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hand Cleanser Dispenser
8.5 x 6.5 x 19 cm
8.5 cm
6.5 cm
19 cm
Plastic
1
6.8 oz.
Ideal for use in hygiene-critical washrooms where there’s less wall space.
White
3.3 in.
2.6 in.
7.5 in.
Cleanser Cassette
Wall Mount
Top Loading
200 mL
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark Professional™ White Luxury Foam Hand Cleanser Dispenser > Dimensions (L x W x H): 8.5 x 6.5 x 19 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.