missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Transparent Polypropylene Powder Funnels

Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.

Brand:  Kartell™ 0017000

6.26 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10777731

  • 7.40 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.

  • 60° angled sides
  • External ribbing avoids pressure lock
  • Can be used with liquids
  • Autoclavable
Specifications

Specifications

150mm
36mm
60°
Can be used with liquids
730 mL
Polypropylene
Autoclavable
39mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberT24I04020 Certificate TypeDeclaration of Conformity Date18/02/2025 Catalog Number0017000
Lot NumberT24I03062 Certificate TypeDeclaration of Conformity Date18/02/2025 Catalog Number0017000
Lot NumberT23S01397 Certificate TypeDeclaration of Conformity Date25/07/2024 Catalog Number0017000
Lot NumberT23S02206 Certificate TypeDeclaration of Conformity Date08/04/2024 Catalog Number0017000
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Transparent Polypropylene Powder Funnels > Capacity: 730mL; Length: 39mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.