missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transparent PTFE Tubing
Use Buerkle™ Transparent PTFE Tubing in the laboratory.With superior chemical resistance, this tubing can withstand temperatures from -200 to +260°C and varying amounts of pressure. It is Ideal for liquid chromatography applications.
Brand: Buerkle™ 8804-0810
Alert:
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Description
- Withstands temperatures from -200 to +260°C
- Autoclavable
- PTFE
Specifications
RoHS | |
8 mm | |
10 mm | |
39.37 mil | |
Industrial, Laboratory | |
Chemical-Resistant | |
55 (Shore D) | |
260°C |
Autoclavable | |
PTFE | |
5 m | |
1 mm | |
-200°C | |
Transparent | |
30 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction