Learn More
Buerkle™ Transparent PTFE Tubing
Use Buerkle™ Transparent PTFE Tubing in the laboratory.With superior chemical resistance, this tubing can withstand temperatures from -200 to +260°C and varying amounts of pressure. It is Ideal for liquid chromatography applications.
44.35 € - 262.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PTFE |
Thickness (Metric) | 1 mm |
Min. Operating Temperature (Metric) | -200°C |
Color | Transparent |
Alert:
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Inner | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Inner | Maximum Pressure | Price | Quantity & Availability | |||
17230634
|
Buerkle™
8804-0204 |
5 m | 2 mm | 120 bar |
44.35 €
1 roll |
In Stock
Log in to see stock. |
|||
17250634
|
Buerkle™
8879-0204 |
50 m | 2 mm | 120 bar |
262.00 €
1 roll |
In Stock
Log in to see stock. |
|||
17240634
|
Buerkle™
8804-0305 |
5 m | 3 mm | 80 bar |
56.10 €
1 roll |
In Stock
Log in to see stock. |
|||
15723282
|
Buerkle™
8804-0810 |
5 m | 8 mm | 30 bar |
94.45 €
Each |
In Stock
Log in to see stock. |
|||
10442752
|
Buerkle™
8804-0608 |
5 m | 6 mm | 40 bar |
79.70 €
5m |
In Stock
Log in to see stock. |
|||
10483273
|
Buerkle™
8804-0406 |
5 m | 4 mm | 60 bar |
65.60 €
5m |
In Stock
Log in to see stock. |
|||
10316492
|
Buerkle™
8879-0103 |
50 m | 1 mm | 240 bar |
193.00 €
50m |
In Stock
Log in to see stock. |
|||
Description
- Withstands temperatures from -200 to +260°C
- Autoclavable
- PTFE
Specifications
Autoclavable | |
1 mm | |
Transparent | |
260°C |
PTFE | |
-200°C | |
55 (Shore D) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.