missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transparent Terylene Mesh PVC Tubing
General purpose tubing for transfer of fluids, gases, and powdered foods
13.63 € - 56.25 €
Specifications
Material | PVC |
---|---|
Overall Length (Metric) | 10 m |
For Use With (Application) | Suitable For Moderate Pressure Or Vacuum Applications |
Packaging Quantity | 1 Pack |
Color | Transparent |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12424080
|
Fisherbrand™
RPVCNT/9.5/10MT |
10 x 3mm |
30.00 €
10m |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
12355869
|
Fisherbrand™
L80103 |
8 x 3mm | N/A | ||||||
12335869
|
Fisherbrand™
L80101 |
5 x 3mm | N/A | ||||||
12345869
|
Fisherbrand™
L80102 |
6.5 x 3mm | N/A | ||||||
Description
All dimensions are approximate.- Transparent, colorless
- Terylene mesh reinforced wall
- Flexible yet great inherent strength
- Suitable for moderate pressure or vacuum applications
Specifications
PVC | |
Suitable For Moderate Pressure Or Vacuum Applications | |
Transparent |
10 m | |
1 Pack |