missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Transport Box XL
GREENER_CHOICE

Fisherbrand Transport Box XL for laboratory samples, instruments, and valuable products.

306.00 €

Specifications

Product Type Transport Case
Material Polypropylene
Dimensions (L x W x H) 16 x 16.3 x 7 in.
Sterility Non-sterile
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17906260
GREENER_CHOICE
View accessory products View Documents
Fisherbrand™
120969
Clear, Blue
306.00 €
Each
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
17936260
GREENER_CHOICE
View accessory products View Documents
Fisherbrand™
120970
Clear, Red
306.00 €
Each
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
17946260
GREENER_CHOICE
View accessory products View Documents
Fisherbrand™
120971
Clear, Yellow
306.00 €
Each
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
Description

Description

  • Your reliable solution for the safe and convenient transportation of laboratory samples, instruments, and valuable items.
  • Crafted to meet the stringent demands of clinical and research laboratories, this oversized transport container ensures the protection and preservation of your cargo.
  • Built to Last and Designed with the User in Mind
  • Sturdy and spacious, ideal for transporting a large volume of samples
  • The transparent lid enables effortless identification of contents, reducing the risk of contamination
  • Equipped with articulated handles featuring silicone grips for comfortable and secure handling
  • Transparent design helps comply with OSHA 29 CFR 1910.1030 standards without having to re-label containers and enabling the user to visibly check sample integrity and meets UN3373 secondary packaging transport requirements Emphasizing Security and Safety
  • A silicone seal ensures a tight enclosure, safeguarding samples from most environmental elements
  • Dual latches with security tag feature guarantee a secure closure, providing tamper-evidence and ensuring the integrity and authenticity of your samples
  • Exceptional Versatility
  • Includes a MultiTube Rack Insert to accommodate various tube sizes. Additionally, two other insert options for blood tubes up to 10 mL and general research tubes up to 15 mL are available separately
  • The bottom compartment is generously sized, allowing for carrying most tube racks, instruments or supplies according to your specific requirements
Specifications

Specifications

Transport Case
Polypropylene
16 x 16.3 x 7 in.
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Transport Box XL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.