missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transport Box XL

Fisherbrand Transport Box XL for laboratory samples, instruments, and valuable products.
Brand: Fisherbrand™ 120969
This item is not returnable.
View return policy
Description
- Your reliable solution for the safe and convenient transportation of laboratory samples, instruments, and valuable items.
- Crafted to meet the stringent demands of clinical and research laboratories, this oversized transport container ensures the protection and preservation of your cargo.
- Built to Last and Designed with the User in Mind
- Sturdy and spacious, ideal for transporting a large volume of samples
- The transparent lid enables effortless identification of contents, reducing the risk of contamination
- Equipped with articulated handles featuring silicone grips for comfortable and secure handling
- Transparent design helps comply with OSHA 29 CFR 1910.1030 standards without having to re-label containers and enabling the user to visibly check sample integrity and meets UN3373 secondary packaging transport requirements Emphasizing Security and Safety
- A silicone seal ensures a tight enclosure, safeguarding samples from most environmental elements
- Dual latches with security tag feature guarantee a secure closure, providing tamper-evidence and ensuring the integrity and authenticity of your samples
- Exceptional Versatility
- Includes a MultiTube Rack Insert to accommodate various tube sizes. Additionally, two other insert options for blood tubes up to 10 mL and general research tubes up to 15 mL are available separately
- The bottom compartment is generously sized, allowing for carrying most tube racks, instruments or supplies according to your specific requirements
Specifications
Transport Case | |
Polypropylene | |
Non-sterile |
Clear, Blue | |
16 x 16.3 x 7 in. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Transport Box XL > Color: Clear, Blue
Spot an opportunity for improvement?Share a Content Correction