missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Trayster Digital

Digital overhead shaker with vertical rotation for smooth but effective mixing with infinitely adjustable speed.
Brand: IKA™ 0004006000
1091.52 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideal for biological samples, particularly blood samples.
- Suitable for separating and mixing processes of powdered and liquid samples in Eppendorf tubes and Greiner tubes up to 50 mL.
- The easy removable attachments allow simple and quick cleaning of the unit of spilled samples.

Specifications
0 to 80 rpm | |
100/240 V | |
1 A | |
50/60 Hz | |
460 mm | |
Trayster Digital | |
1 to 5999 min. |
100/240 V, 24 VDC, 50/60Hz, 1A | |
4°C to 50°C | |
IP 21 DIN EN 60529 | |
140 mm | |
1rpm | |
80% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Trayster Digital > Trayster Digital
Spot an opportunity for improvement?Share a Content Correction