missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Triangular Tripod Stand
Designed to cope with the demands of a modern laboratory.
13.80 € - 18.05 €
Specifications
Material | Stainless Steel |
---|---|
Height (Metric) | 210 mm |
Product Type | Tripod Stand |
Shape | Triangular |
Finish | Zinc Plated |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12966916
|
Fisherbrand™
3002 |
150 mm side length |
18.05 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11779806
|
Fisherbrand™
3001 |
125 mm side length |
13.80 €
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- Manufactured in zinc-plated steel
- Legs of 6mm in diameter
- Legs riveted in place and bent outwards for stability
Specifications
Stainless Steel | |
Tripod Stand | |
Zinc Plated |
210 mm | |
Triangular |