Learn More
Thermo Scientific™ TSB Blood Bank Refrigerators
The TSB Series blood bank refrigerators are built with the security, quality, and environmentally sustainable features you have come to expect from Thermo Scientific.
Brand: Thermo Scientific™ TSB250REGBW
Description
The Thermo Scientific TSB Series Blood Bank Refrigerators are designed to meet the strict requirements for storage of blood and blood related products in full compliance with 93/42/CE – class IIa regulation.
TSB Series Blood Bank Refrigerators are purpose built to meet the stringent guidelines to meet 93/42/CE class IIa regulation as a medical device for storage of blood and blood related products.
- Wide range of sizes from 140L undercounter to 1500L double door.
- Touchscreen digital controller with onboard datalogging
- Whisper quite operation < 50 dBA
- Triple pane glass doors.
- White painted interior and exterior
- Temperature, door ajar, and power failure (with battery backup) alarms.
- Low energy consumption with real time energy monitoring
- Low heat output
- Rear access port
- Electronic lock with password protection
Specifications
TSB Series Blood Bank Refrigerator | |
2°C to 8°C | |
R290 | |
5 | |
Steel | |
93/42/CEE, 2014/30/UE, 2014/35/UE, 2014/53/UE (only if wireless option), 2011/65/UE | |
Touchscreen Control with Password Protection | |
36 months | |
Alarm | |
490 x 500 x 1075 mm | |
UK | |
50 Hz |
250 L | |
+4°C | |
1 | |
30 kg | |
Painted Steel | |
Yes | |
1 Rear Access Port | |
Adaptive Defrost | |
Smart-Vue Pro Compatible | |
658 x 600 x 1632 mm | |
230 V/50 Hz | |
131 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.