missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tube Brushes
Tube Brushes are made of white polypropylene and are fitted with a microfilament fiber brush head. They are suitable for cleaning around elbow fittings and in tight spaces.
Brand: Micronova™ BRPL-1418
This item is not returnable.
View return policy
Description
- Product Type: Tube Brush
- Material: Polypropylene
- Color: White
- Handle Type: Round
- Head Type: Microfilament Fiber
- Tip Type: Flat
- Length: 46 cm (18 in.)
- Sterility: Non-Sterile
- Autoclavable: Yes
- For Use With (Application): Cleaning
Specifications
Tube Brush | |
Medium Stiffness | |
Polypropylene | |
Flat | |
Autoclavable | |
White | |
0.63 cm | |
Cleaning | |
46 cm | |
Individually Packaged | |
1 oz. |
Polypropylene | |
No | |
Round | |
Non-sterile | |
ISO 9001 Certified Facility | |
0.25 in. | |
Reusable | |
18 in. | |
polypropylene | |
1 Ea. | |
28.35 g |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047731-000 | Certificate of Compliance | 19/02/2025 | BRPL-1418 |
045609-000 | Certificate of Compliance | 15/10/2024 | BRPL-1418 |
045278-000 | Certificate of Compliance | 15/10/2024 | BRPL-1418 |
031895-000 | Certificate of Compliance | 08/04/2022 | BRPL-1418 |
031867-000 | Certificate of Compliance | 06/04/2022 | BRPL-1418 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ Tube Brushes > Diameter (Metric) Bristle: 0.63 cm; Diameter (English) Bristle: 0.25 in.
Spot an opportunity for improvement?Share a Content Correction