missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tube Brushes
Tube Brushes are made of white polypropylene and are fitted with a microfilament fiber brush head. They are suitable for cleaning around elbow fittings and in tight spaces.
41.50 € - 44.90 €
Specifications
Product Type | Tube Brush |
---|---|
Bristle Material | Polypropylene |
Bristle Type | Medium Stiffness |
Color-coded | No |
Handle Material | Polypropylene |
Product Code | Brand | Diameter (Metric) Bristle | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bristle | Price | Quantity & Availability | ||||||
17175274
|
Micronova™
BRPL-118 |
2.54 cm |
44.90 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
17185274
|
Micronova™
BRPL-1218 |
1.27 cm |
41.50 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
17195274
|
Micronova™
BRPL-1418 |
0.63 cm |
41.50 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
17105284
|
Micronova™
BRPL-3418 |
1.9 cm |
43.20 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
Description
- Product Type: Tube Brush
- Material: Polypropylene
- Color: White
- Handle Type: Round
- Head Type: Microfilament Fiber
- Tip Type: Flat
- Length: 46 cm (18 in.)
- Sterility: Non-Sterile
- Autoclavable: Yes
- For Use With (Application): Cleaning
Specifications
Tube Brush | |
Medium Stiffness | |
Polypropylene | |
Flat | |
Autoclavable | |
White | |
Cleaning | |
46 cm | |
1 Ea. | |
28.35 g |
Polypropylene | |
No | |
Round | |
Non-sterile | |
ISO 9001 Certified Facility | |
Reusable | |
18 in. | |
Individually Packaged | |
1 oz. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ Tube Brushes