missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Holders

Holds multiple tubes for simultaneous processing of samples with indirect sonication. Fisherbrand™ Tube Holders are available for a range of tube styles and capacities.

Brand:  Fisherbrand™ 445

177.33 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15300382

  • 255.00 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • White holder holds 8 1.5mL polystyrene tubes
  • Blue holder holds 18 0.3mL thin-walled PCR tubes
  • Black holder holds 12 0.5mL thin-walled PCR tubes
Specifications

Specifications

Blue Tube Holder
Thin-walled PCR Tube, 0.3 mL
445
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers