missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tube Holders
Holds multiple tubes for simultaneous processing of samples with indirect sonication. Fisherbrand™ Tube Holders are available for a range of tube styles and capacities.
212.00 € - 255.00 €
Product Code | Brand | Type | For Use With (Equipment) | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Equipment) | Model | Price | Quantity & Availability | |||
15380372
|
Fisherbrand™
440 |
White Tube Holder | Polystyrene Tube, 1.5 mL | 440 |
239.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15300382
|
Fisherbrand™
445 |
Blue Tube Holder | Thin-walled PCR Tube, 0.3 mL | 445 |
255.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15226988
|
Fisherbrand™
449 |
Black Tube Holder | Thin-walled PCR Tube, 0.5 mL | 449 |
212.00 €
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
Description
- White holder holds 8 1.5mL polystyrene tubes
- Blue holder holds 18 0.3mL thin-walled PCR tubes
- Black holder holds 12 0.5mL thin-walled PCR tubes