missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tube Holders
Holds multiple tubes for simultaneous processing of samples with indirect sonication. Fisherbrand™ Tube Holders are available for a range of tube styles and capacities.
Brand: Fisherbrand™ 440
173.85 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
- White holder holds 8 1.5mL polystyrene tubes
- Blue holder holds 18 0.3mL thin-walled PCR tubes
- Black holder holds 12 0.5mL thin-walled PCR tubes
Specifications
White Tube Holder | |
Polystyrene Tube, 1.5 mL | |
440 |