missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Roller Rack
GREENER_CHOICE

Efficient and practical solution for tube roller workflows.

57.15 €

Specifications

Holds 10 Tubes
Material Polypropylene, Silicone
Weight (English) 0.6 lb.
Weight (Metric) 0.27 kg
Color Blue
View More Specs

Products 2
Product Code Brand Product Type Tube Size Price Quantity & Availability  
Product Code Brand Product Type Tube Size Price Quantity & Availability  
17981472
GREENER_CHOICE
View Documents
Fisherbrand™
120957F
Tube Roller Rack, Small 3.5 to 7 mL
57.15 €
Pack of 3
Estimated Shipment: 09-05-2025
to see stock.
Add to basket
 
17971472
GREENER_CHOICE
View Documents
Fisherbrand™
120956F
Tube Roller Rack, Large 10 mL, 15 mL
57.15 €
Pack of 3
Estimated Shipment: 09-05-2025
to see stock.
Add to basket
 
Description

Description

Expand capacity of your workflow. Each Fisherbrand Tube Roller Rack accommodates 10 tubes, doubling or tripling the capacity of your tube roller equipment.

  • Saves Process Time - Large batch processing reduces the number of roller cycles required for lab procedures
  • Saves Money - Handles more without the need to invest in multiple machines to process the same amount of tubes
  • Saves Valuable Space - Additional capacity especially helpful with limited incubator capacity
  • Precise and efficient tube rolling
  • Tube holder axis is parallel to roller axis for pure horizontal rotation for controlled sample manipulation.
  • Provides a Gentler Mix -- Tube Roller Rack slows the effective RPM of the tube providing a slower mix (New RPM Calculation = [Speed Value] * 0.26)
  • Preserves Sample Integrity -- Controlled, lower speed mitigates cell damage reducing sample errors such as hemolysis
  • Organize samples pre and post mixing
  • Use as a storage tube rack for upright storage or submerse in an ice bath
  • Polypropylene construction is wear-resistant and offers reliable sterilization through autoclaving
  • Silicone rings for smooth rotation and gentle contact with roller
Specifications

Specifications

10 Tubes
0.6 lb.
Blue
Polypropylene, Silicone
0.27 kg
Pack of 3 Racks
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Tube Roller Rack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.