missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Roller Rack
GREENER_CHOICE

Efficient and practical solution for tube roller workflows.

Brand:  Fisherbrand™ 120956F

 View more versions of this product

Product Code. 17971472

  • 57.15 € / Pack of 3
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Expand capacity of your workflow. Each Fisherbrand Tube Roller Rack accommodates 10 tubes, doubling or tripling the capacity of your tube roller equipment.

  • Saves Process Time - Large batch processing reduces the number of roller cycles required for lab procedures
  • Saves Money - Handles more without the need to invest in multiple machines to process the same amount of tubes
  • Saves Valuable Space - Additional capacity especially helpful with limited incubator capacity
  • Precise and efficient tube rolling
  • Tube holder axis is parallel to roller axis for pure horizontal rotation for controlled sample manipulation.
  • Provides a Gentler Mix -- Tube Roller Rack slows the effective RPM of the tube providing a slower mix (New RPM Calculation = [Speed Value] * 0.26)
  • Preserves Sample Integrity -- Controlled, lower speed mitigates cell damage reducing sample errors such as hemolysis
  • Organize samples pre and post mixing
  • Use as a storage tube rack for upright storage or submerse in an ice bath
  • Polypropylene construction is wear-resistant and offers reliable sterilization through autoclaving
  • Silicone rings for smooth rotation and gentle contact with roller
Specifications

Specifications

10 Tubes
Tube Roller Rack, Large
0.6 lb.
Blue
Pack of 3 Racks
10 mL, 15 mL
Polypropylene, Silicone
0.27 kg
Holding transport, conical bottom, blood collection and culture tubes (10 mL), and standard 15 mL tubes up to 18 to 20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Tube Roller Rack > Size: Large

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.