missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ TubeRoller Rocking Rollers

The TubeRoller is designed for gentle, thorough mixing in Vacutainers™, bottles, test tubes, centrifuge tubes, and roller bottles in clinical and research settings.

Brand:  Benchmark Scientific™ R3010-E

Product Code. 17917080

  • 1430.00 € / Each
Estimated Shipment: 01-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gentle rolling motion with 5° tilt
  • Complete, thorough mixing
  • Accepts tubes and bottles from 8 to 200 mm
  • Ideal for research and clinical laboratories
Specifications

Specifications

±5°
230 V
50 W
39°F to 104°F
45 x 36 x 9 cm
19 lb.
TubeRoller
10 Roller Bars/Pk.
2 to 80 rpm
4°C to 40°C
8 to 200 mm Dia. Tubes and Bottles
Powder Coated Steel
32 cm
8.6 kg
80% Non-condensing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Benchmark Scientific™ TubeRoller Rocking Rollers > TubeRoller Rocking Rollers; Material: Powder Coated Steel

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.