Learn More
Thermo Scientific™ 8 x 50mL Fixed Angle Rotor
Carry out high-risk applications with the Thermo Scientific™ 8 x 50mL Fixed-Angle Rotor.
Brand: Thermo Scientific™
Description
Carry out high-risk applications with the Thermo Scientific™ 8 x 50mL Fixed-Angle Rotor.
Ordering Information:Order rotor body (75-003-335) and components to complete assembly. Order 75-003-404 for O-ring/gasket replacement. Tube adapters are also available separately. Contact your sales representative for information.
Compatible with:
Thermo Scientific™ Stratos Biofuge, Sorvall™ Stratos centrifuge series

Specifications
8 x 50mL Fixed Angle Rotor | |
8 x 50 mL | |
13,000 rpm (15,000 rpm 208V) | |
5.6 cm | |
Thermo Scientific Sorvall Stratos and Stratos Biofuge Centrifuges | |
Biocontainment Certified by CAMR™, HPA, Porton Down, U.K. |
Fixed Angle Rotor | |
20,220 x g (26,920 x g with 208V ) | |
10.7 cm | |
971 (For 120V unit) 729 (For 208V unit) |
|
34° | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.