missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC

Two-stop tubing is color coded for easy size identification

28.00 € - 29.00 €

Specifications

Product Type Pump Tubing
Autoclavable Autoclavable
Material PVC
Overall Length (English) 16 in.
Overall Length (Metric) 41 cm
View More Specs

Products 4
Product Code Brand Color Tubing Size Price Quantity & Availability  
Product Code Brand Color Tubing Size Price Quantity & Availability  
17438862
View Documents
Fisherbrand™
14-190-514
Purple/Black 2.29mm
28.00 €
Pack of 12
Please to purchase this item. Need a web account? Register with us today!
16409290
View Documents
Fisherbrand™
14190511
Blue/Blue 1.65mm
29.00 €
Pack of 12
Estimated Shipment: 26-03-2025
to see stock.
Add to basket
 
16675364
View Documents
Fisherbrand™
14190513
Purple/Purple 2.06mm
29.00 €
Pack of 12
Estimated Shipment: 14-01-2025
to see stock.
Add to basket
 
16685364
View Documents
Fisherbrand™
14190515
Purple/Orange 2.54mm
29.00 €
Pack of 12
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

Two-stop tubing is color coded for easy size identification

Accu-Rated PVC

  • Great versatility for a wide range of uses
  • Moderate chemical resistance

 

Order Info

Supplied in 16 in. (41cm) lengths

Specifications

Specifications

Pump Tubing
PVC
41 cm
Peristaltic and ICP pump and manifold
-50°C
Flexible
74°C
Autoclavable
16 in.
Peristaltic and ICP pump and manifold
-58°F
Very low gas permeability
165°F
Videos
SDS
Documents

Documents

Product Certifications