missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ Sl Silicone 3350 Platinum 3-stop Tubing

Platinum-cured 3-stop silicone tubing with an ultra smooth inner surface for sanitary transfer of sensitive fluids. Ismatec™ Tygon™ Sl Silicone 3350 Platinum 3-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0605A

 View more versions of this product

Product Code. 10378042

  • 151.00 € / Pack of 6
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Steam autoclavable.
  • Excellent biological compatibility.
  • Ultra-smooth inner bore reduces potential for particle entrapment.
  • Lower level of protein binding.
  • Entirely non-toxic, non-hemolytic and non-pyrogenic.
  • Weather, ozone, sunlight and radiation resistant.
  • Resistant to fungus.
  • Odorless.
  • Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide.
  • Relatively high gas permeability.
  • Applications
    • Acids: Limited
    • Alkaline solutions: Limited
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Fair
    • Sterile media: Excellent
  • Complies with:
    • US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600.
    • Also exceeds 3A sanitary standards
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
    • Gas sterilization with Ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.

Order Info

DiameterMetricInside

Specifications

Specifications

US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards
Color-code: Red-Red
1.14 mm
2.82 mm
0.84 mm
Sanitary transfer of sensitive fluids. MS/CA cassettes.
6 pcs./Pk.
1.14mm I.D., 2.82mm O.D.
Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability.
Good
3-stop Tubing
Autoclavable
Tygon SI Silicone 3350
40 cm
peristaltic pump
-60°C
Acids, Alkalies
CO2 25147, O2 4715, N2 2284
Clear
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers