missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ Sl Silicone 3350 Platinum 3-stop Tubing
Platinum-cured 3-stop silicone tubing with an ultra smooth inner surface for sanitary transfer of sensitive fluids. Ismatec™ Tygon™ Sl Silicone 3350 Platinum 3-stop Tubing requires extension tubing on both suction and discharge sides.
73.35 € - 151.00 €
Specifications
Product Type | 3-stop Tubing |
---|---|
Certifications/Compliance | US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards |
Autoclavable | Autoclavable |
Material | Tygon SI Silicone 3350 |
Overall Length (Metric) | 40 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10366542
|
Ismatec™
SC0603 |
0.89mm I.D., 2.57mm O.D. | N/A | ||||||
10276802
|
Ismatec™
SC0614 |
2.79mm I.D., 4.47mm O.D. | N/A | ||||||
10571062
|
Ismatec™
SC0600A |
0.51mm I.D., 2.33mm O.D. | N/A | ||||||
10378042
|
Ismatec™
SC0605A |
1.14mm I.D., 2.82mm O.D. |
151.00 €
Pack of 6 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
|||||
Description
- Steam autoclavable.
- Excellent biological compatibility.
- Ultra-smooth inner bore reduces potential for particle entrapment.
- Lower level of protein binding.
- Entirely non-toxic, non-hemolytic and non-pyrogenic.
- Weather, ozone, sunlight and radiation resistant.
- Resistant to fungus.
- Odorless.
- Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide.
- Relatively high gas permeability.
- Applications
- Acids: Limited
- Alkaline solutions: Limited
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Fair
- Sterile media: Excellent
- Complies with:
- US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600.
- Also exceeds 3A sanitary standards
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with Ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
Specifications
3-stop Tubing | |
Autoclavable | |
40 cm | |
-60°C | |
CO2 25147, O2 4715, N2 2284 | |
Clear | |
200°C |
US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards | |
Tygon SI Silicone 3350 | |
Sanitary transfer of sensitive fluids. MS/CA cassettes. | |
6 pcs./Pk. | |
Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability. | |
Good |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title