missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ Standard 3-stop Tubing
Inexpensive, all around 3-stop tubing for general laboratory applications. Ismatec™ Tygon™ Standard 3-stop Tubing requires extension tubing on both suction and discharge sides.
40.63 € - 130.00 €
Specifications
Certifications/Compliance | FDA 21 CFR175.300 |
---|---|
Autoclavable | Autoclavable |
Material | Tygon |
Overall Length (Metric) | 40 cm |
For Use With (Application) | General laboratory applications, 3-stop tubing for MS/CA cassettes |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
10440071
|
Ismatec™
SC0050T |
0.25mm I.D., 2.07mm O.D. |
130.00 €
Pack of 12 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
10340831
|
Ismatec™
SC0054T |
0.57mm I.D., 2.39mm O.D. |
130.00 €
Pack of 12 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15727958
|
Ismatec™
SC0058T |
0.95mm I.D., 2.67mm O.D. | N/A | |||||||
10176900
|
Ismatec™
SC0058T |
0.95mm I.D., 2.67mm O.D. | N/A | |||||||
10646771
|
Ismatec™
SC0060T |
1.09mm I.D., 2.81mm O.D. |
130.00 €
Pack of 12 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
10556942
|
Ismatec™
SC0070T |
2.29mm I.D., 4.01mm O.D. | N/A | |||||||
10075090
|
Ismatec™
SC0071T |
2.54mm I.D., 4.26mm O.D. |
130.00 €
Pack of 12 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
10600013
|
Ismatec™
SC0189T |
0.13mm I.D., 1.95mm O.D. |
130.00 €
Pack of 12 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
10005190
|
Ismatec™
SC0055T |
0.64mm I.D., 2.46mm O.D. | N/A | |||||||
10047271
|
Ismatec™
SC0052T |
0.44mm I.D., 2.26mm O.D. |
130.00 €
Pack of 12 |
N/A | ||||||
10279080
|
Ismatec™
SC0053T |
0.51mm I.D., 2.33mm O.D. | N/A | |||||||
Description
- Transparent.
- Resistant to almost all inorganic chemicals.
- Tasteless.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
- High dielectric constant.
- Potential leaching of plasticizers.
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Fair
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Specifications
FDA 21 CFR175.300 | |
Tygon | |
General laboratory applications, 3-stop tubing for MS/CA cassettes | |
12 Pcs./Pk. | |
Potential leaching of plasticizers. | |
Good | |
3-stop Tubing |
Autoclavable | |
40 cm | |
-50°C | |
CO2 360, O2 80, N2 40 | |
Transparent | |
74°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ Tygon™ Standard 3-stop Tubing