missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ Standard 3-stop Tubing

Inexpensive, all around 3-stop tubing for general laboratory applications. Ismatec™ Tygon™ Standard 3-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0189T

 View more versions of this product

Product Code. 10600013

  • 130.00 € / Pack of 12
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Tasteless.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.
  • High dielectric constant.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Fair
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.

Order Info

DiameterMetricInside

Specifications

Specifications

FDA 21 CFR175.300
Autoclavable
Tygon
40 cm
Pump
-50°C
Acids, Alkalies, almost all inorganic chemicals
CO2 360, O2 80, N2 40
Transparent
74°C
Color-code: Orange-Black
0.13 mm
1.95 mm
0.91 mm
General laboratory applications, 3-stop tubing for MS/CA cassettes
12 Pcs./Pk.
0.13mm I.D., 1.95mm O.D.
Potential leaching of plasticizers.
Good
3-stop Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ismatec™ Tygon™ Standard 3-stop Tubing > I.D.: 0.13mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.