missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 500 Industry Coveralls

Provides an ideal balance of protection, durability and comfort. DuPont™ Tyvek™ 500 Industry Coveralls with Collar are composed of flash spun high density polyethylene.
Brand: DuPont™ D13984290
786.67 EUR valid until 2025-12-31
Use promo code "24380" to get your promotional price.
This item is not returnable.
View return policy
Description
- With collar
- Internal stitched seams
- Zipper made of TYVEK™ with flap
- Elastic cuffs, ankles and waist
- Antistatic treatment
- Category III, Type 5/6
Order Info
dimSize

Specifications
Collared Coveralls | |
HDPE | |
Elastic | |
Collared | |
Stitched, Taped | |
Standard fold | |
Zipper flap, tunneled cuff and facial elastics | |
100/Pk. |
3X-Large | |
White | |
Elastic | |
Zipper with Storm Flap | |
Category III, Type 5 and 6 | |
EN 1073-2, EN 1149-5 | |
124 to 132 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek 500 Industry Coveralls > Size: 3X-Large
Spot an opportunity for improvement?Share a Content Correction