missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Composed of flash spun high-density polyethylene. Dupont™ Tyvek™ IsoClean™ Coverall with Shoe Covers is permeable to both air and water vapor, yet repels water-based liquids and aerosols. Offers an excellent barrier against fine particles and fibers (down to 1μ in size) and is ultra-low-linting.
- Coverall with hood
- White
- Clean-processed and sterile
- Stitched internal seams
- Set sleeve design with elastication at wrists, ankles and face
- Attached thumb loops
- Zipper closure
- Attached overshoes with slip-retardant soles
- Not CE certified as chemical protective clothing

Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 3X-Large |
Material | Tyvek™ |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Closure Type | Front Zipper with Storm Flap |
Seam Type | Serged |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Dupont Tyvek Packaging for CE certified IsoClean garments
-
Dupont Tyvek IsoClean design
-
DuPont Tyvek IsoClean
Documents
Scientific Resources
Brochures
IsoClean
File size: 1.5 MB
Posters
Clenroom gowning Poster
File size: 516.2 kB
Product Information
Product Information
IsoClean FAQ
File size: 122.3 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
AHS2447150 | Certificate of Sterility | 17/12/2024 | D14248016 |
AHS2447144 | Certificate of Sterility | 17/12/2024 | D14248016 |
AHS2445129 | Certificate of Sterility | 11/12/2024 | D14248016 |
AHS2446124 | Certificate of Sterility | 11/12/2024 | D14248016 |
AHS2445172 | Certificate of Sterility | 11/12/2024 | D14248016 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ IsoClean™ Coverall with Shoe Covers >
Spot an opportunity for improvement?Share a Content Correction