Learn More
VELP Scientifica™ UDK 139 Semi-Automatic Kjeldahl Distillation Unit

Semi-automatic distillation for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Excellent value with high reliability and advanced performance.
Brand: VELP Scientifica™ F30200135
5795.00 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
The UDK 139 is a convenient and reliable solution for safe, semi-automated distillations. The perfect distiller for laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
The Kjeldahl distillation unit UDK 139 combines excellent value-for-money with high reliability and advanced performance.
- The semi-automatic process ensures efficient operations
- Programmable water and sodium hydroxide addition
- Selectable steam generation output level 10% to 100%
- Exclusive titanium condenser and patented steam generator
- Auto removal of residues from sample tube
- Clear and intuitive operations thanks to the Smart User Interface and 7 in. (17.8 mm) digital display
- Maximum safety for the operator
- Unmatched flexibility with a wide accessory range
- Ability to connect: 2 USB (mouse, printer, pen drive; Wi-Fi adapter); Ethernet (Pc, VELP Ermes Cloud Platform)
Specifications
2200 W at 230 V | |
Test tubes Ø 42 x 300 mm (A00001080) Collecting flask 250 mL (10001106) Pincer for test tubes (10000247) | |
15 A | |
Corrosion-resistant technopolymer | |
CE, UKCA, Nemko, CB TEST CERTIFICATE CERTIFICAT D'ESSAI OC | |
UDK 139 Semi-Automatic Distiller without Titrator | |
50/60 Hz |
230 V | |
780 mm | |
Kjeldahl Distillation Unit | |
26 kg | |
416 x 385 x 780 mm | |
Not Autoclavable |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.