missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra-thin Matte Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers
Static dissipative polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.
81.70 € - 323.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents |
Adhesive Type | Static-dissipative |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Shape | Price | Quantity & Availability | ||||
17841469
|
Brady™
173919 |
0.2 x 0.65 in. | 5.08 mm | Rectangle |
164.00 €
Pack of 750 |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||
17808424
|
Brady™
173712 |
0.25 x 0.9 in. | 6.35 mm | Rectangle |
323.00 €
Pack of 750 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
17881549
|
Brady™
173793 |
0.25 x 1.5 in. | 6.35 mm | Rectangle |
253.00 €
Pack of 750 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||
17861439
|
Brady™
173896 |
0.275 x 0.5 in. | 6.99 mm | Rectangle |
81.70 €
Pack of 750 |
In Stock
Log in to see stock. |
||||
17821429
|
Brady™
173722 |
0.375 x 1 in. | 9.53 mm | Rectangle |
118.00 €
Pack of 500 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
17881629
|
Brady™
173731 |
0.5 x 1 in. | 12.7 mm | Rectangle |
291.00 €
Pack of 500 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||
17848404
|
Brady™
173883 |
0.4 x 0.4 in. | 10.16 mm | Square |
184.00 €
Pack of 500 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
17811649
|
Brady™
173698 |
0.75 x 0.25 in. | 19.05 mm | Rectangle |
134.00 €
Pack of 750 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||
Description
- Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner
- Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- UL Approved, Meets requirements of MIL-STD-202G, Method 215K
- Service temperature of -70°C to +100°C (-94°F to +212°F)
- Made of B-719 polyimide material
Specifications
Not Autoclavable | |
Static-dissipative | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling | |
No | |
-70°C to +300°C | |
0.084 mm |
UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents | |
None | |
Matte | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
-94°F to +572°F | |
0.0033 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Ultra-thin Matte Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers