missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ UN Screw Closure for Jerrycans
The UN Screw Closure for Jerrycans have tamper evident ring and foam insert to protect jerrycans with a 5 L to 10 L capacity.
Brand: Kautex™ 2000095971
This item is not returnable.
View return policy
Description
- With tamper evident ring and foam insert
- DIN 51/55 for jerrycans with 5L and 10L capacity
- PE
- UN approval
Specifications
Not Autoclavable | |
Polyethylene | |
Screw Closure | |
None | |
Closure |
Reference Declaration of Compliance | |
51 mm | |
White | |
Polyethylene | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction