missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ UN Screw Closure for Jerrycans

The UN Screw Closure for Jerrycans have tamper evident ring and foam insert to protect jerrycans with a 5 L to 10 L capacity.

343.00 € - 510.00 €

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Reference Declaration of Compliance
Closure Material Polyethylene
Closure Size 51 mm
Closure Type Screw Closure
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17898177
View Documents
Kautex™
2000095969
Black
343.00 €
Pack of 700
Please to purchase this item. Need a web account? Register with us today!
17828187
View Documents
Kautex™
2000095971
White
510.00 €
Pack of 700
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • With tamper evident ring and foam insert
  • DIN 51/55 for jerrycans with 5L and 10L capacity
  • PE
  • UN approval
Specifications

Specifications

Not Autoclavable
Polyethylene
Screw Closure
Polyethylene
Non-sterile
Reference Declaration of Compliance
51 mm
None
Closure
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.