missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Undercounter Cabinet on Casters
Undercounter Cabinet on Casters made from fire-retardant particleboard body.
395.00 € - 608.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Cabinet Type | Mobile |
Certifications/Compliance | EN 16121 |
Door Type | Solid |
No. of Shelves | 1 |
Product Code | Brand | Dimensions (D x W x H) | No. of Doors | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | No. of Doors | Price | Quantity & Availability | |||||
17487413
|
BICASA
TN.DL.0600.630 |
600 x 520 x 630 mm | 1 |
395.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
17497413
|
BICASA
TN.DL.0600.760 |
600 x 520 x 760 mm | 1 |
413.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
17407423
|
BICASA
TN.DO.0900.760 |
900 x 520 x 760 mm | 2 |
548.00 €
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
17417423
|
BICASA
TN.DO.1200.760 |
1200 x 520 x 760 mm | 2 |
608.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
Description
- Undercounter cabinets on casters
- EN 16121:2017 Certification/Compliance
- Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads)
- 2 with lockable with brake, Height 100 mm
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
Not Autoclavable | |
EN 16121 | |
1 | |
Yes |
Mobile | |
Solid | |
4 Plastic Swivel Casters, 2 with Lockable Brake | |
Light Gray |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BICASA Undercounter Cabinet on Casters