Learn More
BICASA Undercounter Cabinet on Casters
Undercounter Cabinet on Casters made from fire-retardant particleboard body.
Brand: BICASA TN.DL.0600.760
Description
- Undercounter cabinets on casters
- EN 16121:2017 Certification/Compliance
- Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads)
- 2 with lockable with brake, Height 100 mm
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
Light Gray | |
Mobile | |
600 x 520 x 760 mm | |
Left | |
1 | |
Yes |
Not Autoclavable | |
EN 16121 | |
Solid | |
1 | |
4 Plastic Swivel Casters, 2 with Lockable Brake |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.