missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Undercounter Drawer Cabinet on Casters
Undercounter Drawer Cabinet on Casters with fire-retardant particleboard body and drawers with soft closing and single lock.
691.00 € - 955.00 €
Specifications
Cabinet Type | Underbench cabinet |
---|---|
With Casters | Yes |
Product Type | Mobile Storage Cabinet |
Material | Melamine |
Product Code | Brand | Color | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
30057571
|
BICASA
TN.DW.0600.630 |
Light Gray | 600 x (500 + 20) x 630 mm |
691.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057583
|
BICASA
TN.DW.0600.630-A |
Anthracite | 600 x (500 + 20) x 630 mm |
691.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057581
|
BICASA
TN.DW.0600.630-B |
Blue | 600 x (500 + 20) x 630 mm |
691.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057610
|
BICASA
TN.DW.0600.630-R |
Red | 600 x (500 + 20) x 630 mm |
691.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057561
|
BICASA
TN.DW.0600.760 |
Light Gray | 600 x (500 + 20) x 760 mm |
798.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057562
|
BICASA
TN.DW.0600.760-A |
Anthracite | 600 x (500 + 20) x 760 mm |
798.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057566
|
BICASA
TN.DW.0600.760-B |
Blue | 600 x (500 + 20) x 760 mm |
798.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057589
|
BICASA
TN.DW.0600.760-R |
Red | 600 x (500 + 20) x 760 mm |
798.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057601
|
BICASA
TN.DW.0900.760 |
Light Gray | 900 x (500 + 20) x 760 mm |
955.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057599
|
BICASA
TN.DW.0900.760-A |
Anthracite | 900 x (500 + 20) x 760 mm |
955.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057579
|
BICASA
TN.DW.0900.760-B |
Blue | 900 x (500 + 20) x 760 mm |
955.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30057563
|
BICASA
TN.DW.0900.760-R |
Red | 900 x (500 + 20) x 760 mm |
955.00 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
Description
- Undercounter cabinets on casters
- Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads), 2 with lockable with brakes - Height mm 100
- Central locking system as standard
- Anti-tilt safety system to open only one drawer at a time
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
Specifications
Underbench cabinet | |
Yes | |
Mobile Storage Cabinet | |
Melamine |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BICASA Undercounter Drawer Cabinet on Casters