missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Undergrad Analog Hotplate, 230 V
Real time, accurate surface temperature in a compact and stackable design that takes up less benchtop space. Designed to prevent accidental spillage on the control panel, with a hot warning light that remains on even when the unit is unplugged.
Brand: Cole-Parmer™ Stuart™ 04807-50
364.80 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compact, stackable design takes up less benchtop and storage space
- Square plate design allows flexibility of vessel sizes and combinations
- Designed to prevent accidental spillage on the control panel
- Glazed with BioCote™ for antimicrobial protection
- Hot warning light remains on even when unplugged
- Glass ceramic top plate is chemical-resistant and stays cool around the edges
- Coated aluminum top plate allows for rapid heating and improved temperature uniformity
- Built with tough aluminum casing for longevity
- IP32 rated for water and dust resistance
- Top plate measures 15 x 15 cm
Specifications
24.8 x 17.2 x 12.2 cm | |
1 L | |
Square | |
3 Years | |
0°C to 450°C | |
50 Hz | |
Power cord |
Hot Plate | |
EU | |
230 V | |
Ceramic | |
500 W | |
Hot warning light remains on even when unplugged | |
UC150 |