missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Undergrad Analog Hotplate, 230 V
Real time, accurate surface temperature in a compact and stackable design that takes up less benchtop space. Designed to prevent accidental spillage on the control panel, with a hot warning light that remains on even when the unit is unplugged.
360.00 € - 384.00 €
Specifications
Dimensions (L x W x H) | 24.8 x 17.2 x 12.2 cm |
---|---|
Max. Container Size | 1 L |
Plug Type | EU |
Shape | Square |
Voltage | 230 V |
Product Code | Brand | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | ||||
17372671
|
Cole-Parmer™ Stuart™
04807-52 |
0°C to 325°C | Aluminum Alloy |
360.00 €
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
17362671
|
Cole-Parmer™ Stuart™
04807-50 |
0°C to 450°C | Ceramic |
384.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Compact, stackable design takes up less benchtop and storage space
- Square plate design allows flexibility of vessel sizes and combinations
- Designed to prevent accidental spillage on the control panel
- Glazed with BioCote™ for antimicrobial protection
- Hot warning light remains on even when unplugged
- Glass ceramic top plate is chemical-resistant and stays cool around the edges
- Coated aluminum top plate allows for rapid heating and improved temperature uniformity
- Built with tough aluminum casing for longevity
- IP32 rated for water and dust resistance
- Top plate measures 15 x 15 cm
Specifications
24.8 x 17.2 x 12.2 cm | |
EU | |
230 V | |
Hot Plate | |
Hot warning light remains on even when unplugged |
1 L | |
Square | |
3 Years | |
50 Hz | |
Power cord |