missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Underlay
Perforated tray inlay A7/1 for the gentle cleaning of delicate items by interrupting the spray jet
Brand: Miele Professional™ 6097000
This item is not returnable.
View return policy
Description
- 7 x 7 mm perforation, 3 mm slat
- Suitable for E 775/1, E 735/1 and E 701/1

Specifications
Stainless Steel | |
White | |
543 mm |
Underlay | |
Large-capacity washer-disinfectors, laboratory | |
473 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Underlay > Dimensions (D x W X H): 543 x 473 x 1mm
Spot an opportunity for improvement?Share a Content Correction