missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Occupational Slip-On Shoes O2
ABEBA™ Uni6 Black Occupational Slip-On Shoes O2 made of water and chemical resistant microfiber with a washable, slip resistant PU/TPU outsole.
Brand: ABEBA™ 36741/35
This item is not returnable.
View return policy
Description
- Hygiene, comfort
- Comply to EN ISO 20347 : 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical resistant microfiber
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
- Washable at 30°C
Specifications
CE EN ISO 20347 :2012, O2, FO, SRC, ESD | |
Breathable silver ions lining | |
35 | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair | |
Water |
Black | |
Microfiber | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Slip-on shoes | |
EN ISO 20347 : 2012; DIN EN 61340 | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ Uni6 Black Occupational Slip-On Shoes O2 > Size: 35
Spot an opportunity for improvement?Share a Content Correction