missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Occupational Slip-On Shoes O2
ABEBA™ Uni6 Black Occupational Slip-On Shoes O2 made of water and chemical resistant microfiber with a washable, slip resistant PU/TPU outsole.
102.00 € - 105.00 €
Specifications
Certifications/Compliance | CE EN ISO 20347 :2012, O2, FO, SRC, ESD |
---|---|
Color | Black |
Liner Material | Breathable silver ions lining |
Material | Microfiber |
Sole Features | Slip and abrasion resistant, ESD dissipative, shock absorbent |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
16318131
|
ABEBA™
36741/35 |
35 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16328131
|
ABEBA™
36741/36 |
36 |
105.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16338131
|
ABEBA™
36741/37 |
37 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16348131
|
ABEBA™
36741/38 |
38 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16358131
|
ABEBA™
36741/39 |
39 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16368131
|
ABEBA™
36741/40 |
40 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16378131
|
ABEBA™
36741/41 |
41 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16388131
|
ABEBA™
36741/42 |
42 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16398131
|
ABEBA™
36740/43 |
43 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16308141
|
ABEBA™
36741/44 |
44 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16318141
|
ABEBA™
36741/45 |
45 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16328141
|
ABEBA™
36741/46 |
46 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16338141
|
ABEBA™
36741/47 |
47 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
16348141
|
ABEBA™
36741/48 |
48 |
102.00 €
1 pair |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
Description
- Hygiene, comfort
- Comply to EN ISO 20347 : 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical resistant microfiber
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
- Washable at 30°C
Specifications
CE EN ISO 20347 :2012, O2, FO, SRC, ESD | |
Breathable silver ions lining | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Slip-on shoes | |
EN ISO 20347 : 2012; DIN EN 61340 | |
Yes |
Black | |
Microfiber | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair | |
Water |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ Uni6 Black Occupational Slip-On Shoes O2