missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Occupational Sneakers O2
ABEBA™ Uni6 Black Occupational Sneakers O2 made of tear and water resistant fabric with slip resistant PU/TPU outsole.
Brand: ABEBA™ 36728/47
This item is not returnable.
View return policy
Description
- Lightweight, supple, water resistant
- Comply to EN ISO 20347 : 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Tear and water resistant fabrics
- Easy fastening with laces
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
CE EN ISO 20347 :2012, O2, FO, SRC, ESD | |
Black | |
Breathable silver ions lining | |
47 | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair | |
Water |
Laces | |
Stainless steel | |
Textile | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Trainer | |
EN ISO 20347 : 2012; DIN EN 61340 | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ Uni6 Black Occupational Sneakers O2 > Size: 47
Spot an opportunity for improvement?Share a Content Correction