missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Safety Trainers S3 ESD
Breathable, water repellent trainers made of knitted fabric, slip resistant PU/TPU outsole, steel toe cap, textile antipuncture
123.00 €
Specifications
Color | Black |
---|---|
Material | Knitted Fabric |
Toe Material | Steel |
Gender | Unisex |
Ankle Style | Trainers |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17131175
|
ABEBA™
31676/35 |
35 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17141175
|
ABEBA™
31676/36 |
36 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17131185
|
ABEBA™
31676/45 |
45 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17141185
|
ABEBA™
31676/46 |
46 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17151185
|
ABEBA™
31676/47 |
47 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17161185
|
ABEBA™
31676/48 |
48 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17151175
|
ABEBA™
31676/37 |
37 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17161175
|
ABEBA™
31676/38 |
38 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17171175
|
ABEBA™
31676/39 |
39 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17181175
|
ABEBA™
31676/40 |
40 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17191175
|
ABEBA™
31676/41 |
41 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17101185
|
ABEBA™
31676/42 |
42 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
17111185
|
ABEBA™
31676/43 |
43 |
123.00 €
1 pair |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
17121185
|
ABEBA™
31676/44 |
44 |
123.00 €
1 pair |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- Made for safety and comfort
- Comply to EN ISO 20345: 2012, S3, SRC
- ESD dissipative according EN 61340
- Slip resistant PU/TPU outsole
- Breathable and water repellent knitted fabric
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Breathable and antibacterial lining with silver ions
- Removable insole active comfort
Specifications
Black | |
Steel | |
Trainers | |
S3 SRC ESD |
Knitted Fabric | |
Unisex | |
Water Repellent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title