missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Occupational Sneakers O1
ABEBA™ Uni6 White Occupational Sneakers O1 made of water repellent knitted textile with a slip resistant PU/TPU outsole.
Brand: ABEBA™ 36772/40
This item is not returnable.
View return policy
Description
- Breathability, lightweight, comfort
- Comply to EN ISO 20347 : 2012, O1 FO, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water repellent and breathable knitted textile
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
CE EN ISO 20347 :2012, O1, FO, SRC, ESD | |
White | |
Breathable silver ions lining | |
40 | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair |
Laces | |
Stainless steel | |
Textile | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Sneakers | |
EN ISO 20347 : 2012; DIN EN 61340 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ Uni6 White Occupational Sneakers O1 > Size: 40
Spot an opportunity for improvement?Share a Content Correction