missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Occupational Sneakers O1
ABEBA™ Uni6 White Occupational Sneakers O1 made of water repellent knitted textile with a slip resistant PU/TPU outsole.
118.00 €
Specifications
Certifications/Compliance | CE EN ISO 20347 :2012, O1, FO, SRC, ESD |
---|---|
Closure Type | Laces |
Color | White |
Eyelets Material | Stainless steel |
Liner Material | Breathable silver ions lining |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
16358141
|
ABEBA™
36772/35 |
35 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16368141
|
ABEBA™
36772/36 |
36 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16378141
|
ABEBA™
36772/37 |
37 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16388141
|
ABEBA™
36772/38 |
38 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16398141
|
ABEBA™
36772/39 |
39 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16308151
|
ABEBA™
36772/40 |
40 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16318151
|
ABEBA™
36772/41 |
41 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16328151
|
ABEBA™
36772/42 |
42 |
118.00 €
1 pair |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
16338151
|
ABEBA™
36772/43 |
43 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16348151
|
ABEBA™
36772/44 |
44 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16358151
|
ABEBA™
36772/45 |
45 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16368151
|
ABEBA™
36772/46 |
46 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16378151
|
ABEBA™
36772/47 |
47 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
16388151
|
ABEBA™
36772/48 |
48 |
118.00 €
1 pair |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
Description
- Breathability, lightweight, comfort
- Comply to EN ISO 20347 : 2012, O1 FO, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water repellent and breathable knitted textile
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
CE EN ISO 20347 :2012, O1, FO, SRC, ESD | |
White | |
Breathable silver ions lining | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Sneakers | |
EN ISO 20347 : 2012; DIN EN 61340 |
Laces | |
Stainless steel | |
Textile | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ Uni6 White Occupational Sneakers O1