missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ UniSampler with Hose
Buerkle™ UniSampler with Hose for deep, hard-to-reach places.
Brand: Buerkle™ 5314-2000
This item is not returnable.
View return policy
Description
- Suction hose PVC, 2.50 m long
- Complete in a handy transport case incl. sample bottle PP 1000mL, vacuum pump, universal bottle adapter, hose weight made of AISI 304 (1.4301), 20 seal-it bottle seals
- Universal bottle adapter made of PVC, for bottle necks Ø 24mm, 32mm, 39mm and 50mm nominal dimension, for sample bottles 100–1000mL
Specifications
Liquid Sampler | |
2.5 m L PVC suction hose, comes complete in a handy transport case including a 1000 mL Polypropylene sample bottle, vacuum pump, adapter for sample bottles 100 to 1000 mL, hose weight made of V2A, 20 Seal-it bottle seals | |
For Hard-to-Reach Places |
Polypropylene, Stainless Steel (V2A), PVC | |
1000 mL | |
2.5 m (Hose) |
Videos
-
Buerkle Zone samplers Multi sampler, All-layer sampler, Uno sampler
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ UniSampler with Hose > Capacity: 1000mL
Spot an opportunity for improvement?Share a Content Correction