missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Universal Replacement Buckets



Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.
Brand: Contec™ UBKT0005
52.55 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
- Compatible with all common disinfectant solutions and most common solvents
- Fully autoclavable at 121°C for 30 min.
- Interchangeable
- Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
- Cart sold separately

Specifications
Bucket | |
Polypropylene | |
5 gal. | |
Reusable | |
For different types of Carts and Wringers |
20 L | |
Autoclavable | |
Red | |
Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1016437-0-0-1 | Certificate of Quality | 03/01/2024 | UBKT0005 |
1007212-0-0-1 | Certificate of Quality | 03/01/2024 | UBKT0005 |
998370-0-0-1 | Certificate of Quality | 08/09/2023 | UBKT0005 |
998369-0-0-1 | Certificate of Quality | 08/09/2023 | UBKT0005 |
980703-0-0-1 | Certificate of Quality | 02/06/2023 | UBKT0005 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ Universal Replacement Buckets > Capacity: 20 L (5 gal.), Color: Red, For Use With: For different types of Carts and Wringers
Spot an opportunity for improvement?Share a Content Correction