missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Universal Sorbents Sock
The Universal Sorbents Sock is ideal for the safe absorption of oils, water, coolants and non-aggressive chemicals.
84.80 € - 116.60 €
Specifications
Material | Heavy-duty Cloth |
---|---|
Type | Universal Sorbent Sock |
Width (English) | 2.95 in. |
Width (Metric) | 75.00 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17896566
|
asecos™
9954 |
1.2 m |
84.80 €
Pack of 15 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17896416
|
asecos™
11347 |
3 m |
116.60 €
Pack of 6 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Heavy-duty Cloth | |
Universal Sorbent Sock | |
2.95 in. | |
75.00 mm |