missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Universal Valve Lockout Base and Arm

The Universal Valve Lockout Base and Arm is a modular system which enables you to lock out valves of different types and sizes, offering flexibility and security.

143.00 € - 168.00 €

Specifications

Color Red
Quantity 1 Ea.
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
11711895
View Documents
Brady™
065401
Large
168.00 €
Each
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
11751635
View Documents
Brady™
065400
Small
143.00 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • The Universal Lockout device is a modular system which enables you to lock out valves of different types and sizes.
  • No other device offers such flexibility and security.
  • Small Dimensions: 22.86 x 157.48 x 142.24 mm (D x W x H)
  • Large Dimensions: 39.37 x 224.03 x 162.05 mm (D x W x H)
Specifications

Specifications

Red
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Universal Valve Lockout Base and Arm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.