missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Uno Sampler
Buerkle™ Uno Sampler comes with one closed sample chamber for point sampling from a predetermined sampling depth.
Brand: Buerkle™ 5316-1150
893.32 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Outer tube stainless steel AISI 316L (1.4404), sample chambers made of PTFE
- With colour coding system
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- Colour coding (Multi and Uno sampler)
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Sampler | |
Autoclavable | |
T-shape | |
DIN | |
150 cm |
Stainless Steel (V4A), PTFE | |
1 Collection Chamber | |
17 mL | |
Ideal for Coarse Grains and Larger Quantities, Foodstuff |